Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 2136115-M20X1.5 Straight Flute Tap, M20X1.5 Thread Size, 24 mm Thread Length, 125 mm Length | CU9BGV

WALTER TOOLS 2136115-M20X1.5 Straight Flute Tap, M20X1.5 Thread Size, 24 mm Thread Length, 125 mm Length

Item: CU9BGV Model: 2136115-M20X1.5Cross Ref: 426Z28
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedCoolant Through
Extended NeckYes
Number Of Flutes3
Overall Length125 mm
Primary Material ApplicationCast Iron, Steel
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper
Shank Dia.16 mm
Spiral DirectionNeutral
System Of MeasurementMetric
Tap FinishTin
Tap Length StandardDIN 374
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 374
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread Length24 mm
Thread Limit / Class Of FitD5, D6
Thread SizeM20 x 1.5
Thread StandardMetric Fine
55% Thread Drill Size18.9 mm
65% Thread Drill Size18.75 mm
75% Thread Drill Size18.5 mm
Measurement SystemMetric
Secondary Material Application Iso CodeN, O
Shank Type - MachiningStraight
StandardsDIN 374
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 0.0819
Ship height (cm)2.54
Ship length (cm)12.5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardNumber Of FlutesThread LengthTap FinishSpiral DirectionCoolant FedPrice
WALTER E23314-UNF10 Straight Flute Tap, #10-32 Thread Size, 13 mm Thread Length, 70 mm Length | CU9AYN E23314-UNF1070 mm6 mmFine413 mmBlack OxideNeutralNon Coolant Through€62.30
WALTER AE2336416-UNF1/2 Straight Flute Tap, 1/2-20 Thread Size, 21 mm Thread Length, 100 mm Length | CU9AZC AE2336416-UNF1/2100 mm9.32 mmFine421 mmTiCNNeutralCoolant Through€164.02
WALTER AE2336416-UNF7/16 Straight Flute Tap, 7/16-20 Thread Size, 20 mm Thread Length, 100 mm Length | CU9BAV AE2336416-UNF7/16100 mm8.2 mmFine420 mmTiCNNeutralCoolant Through€136.43
WALTER E2136416-M10X1 Straight Flute Tap, M10X1 Thread Size, 20 mm Thread Length, 90 mm Length, Ticn | CU9BBR E2136416-M10X190 mm7 mmMetric Fine420 mmTiCNRight HandNon Coolant Through€167.54
WALTER 2136115-M10X1 Straight Flute Tap, M10X1 Thread Size, 20 mm Thread Length, 90 mm Length, Tin | CU9BBU 2136115-M10X190 mm7 mmMetric Fine320 mmTinNeutralCoolant Through€139.67
WALTER E21364-M10X1.25 Straight Flute Tap, M10X1.25 Thread Size, 20 mm Thread Length, 100 mm Length | CU9BBV E21364-M10X1.25100 mm7 mmMetric Fine420 mmBlack OxideNeutralNon Coolant Through€96.37
WALTER E2136406-M10X1.25 Straight Flute Tap, M10X1.25 Thread Size, 20 mm Thread Length, 100 mm Length | CU9BBW E2136406-M10X1.25100 mm7 mmMetric Fine420 mmTiCNNeutralNon Coolant Through€161.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 2136115-M20X1.5 Straight Flute Tap, M20X1.5 Thread Size, 24 mm Thread Length, 125 mm Length