Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 21311-M5X0.35 Straight Flute Tap, M5X0.35 Thread Size, 13 mm Thread Length, 70 mm Length | CU9BNJ

WALTER TOOLS 21311-M5X0.35 5077340 Straight Flute Tap, M5X0.35 Thread Size, 13 mm Thread Length, 70 mm Length

Item: CU9BNJ Model: 21311-M5X0.35Cross Ref: 426Z19 / 5077340
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedNon Coolant Through
Extended NeckYes
FinishBright
Number Of Flutes3
Overall Length70 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper
Secondary Material ApplicationCast Iron, Composite
Shank Dia.6 mm
Shank Length45 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size4.9 mm
System Of MeasurementMetric
Tap Length StandardDIN 371
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 371
Thread DirectionRight Hand
Thread Length13 mm
Thread Limit6H
Thread Pitch0.35 mm
Thread StandardMetric Fine

Shipping Info:

Ship weight (kg) 0.0063
Ship height (cm)2.54
Ship length (cm)7
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread LengthThread LimitThread DirectionNumber Of FlutesOverall Length75% Thread Drill SizeThread SizeThread StandardPrice
WALTER 7569439 Straight Flute Tap, #10-24 Thread Size, 0.5120 Inch Thread Length, 2.7560 Inch Length | CU9AYJ 75694390.512"2BRight Hand42.756"#25-Coarse€71.36
WALTER E22314-UNC10 Straight Flute Tap, #10-24 Thread Size, 13 mm Thread Length, 70 mm Length | CU9AYK E22314-UNC1013 mmH3, 2B, H4, 2BRight Hand470 mm#25-Coarse€56.02
WALTER A23314-UNF10 Straight Flute Tap, #10-32 Thread Size, 18 mm Thread Length, 60.40 mm Length | CU9AYQ A23314-UNF1018 mmH2, H3Right Hand460.4 mm#21-Fine€68.61
WALTER 7569327 Straight Flute Tap, #12-28 Thread Size, 0.5910 Inch Thread Length, 3.1500 Inch Length | CU9AYR 75693270.591"2BRight Hand43.15"0.181"-Fine€116.02
WALTER 7569435 Straight Flute Tap, #2-56 Thread Size, 0.2760 Inch Thread Length, 1.7720 Inch Length | CU9AYT 75694350.276"2BRight Hand31.772"0.068"-Coarse€86.97
WALTER 7569436 Straight Flute Tap, #4-40 Thread Size, 0.3540 Inch Thread Length, 2.2050 Inch Length | CU9AYU 75694360.354"2BRight Hand3-0.087"-Coarse€65.31
WALTER E22314-UNC6 Straight Flute Tap, #6-32 Thread Size, 11 mm Thread Length, 56 mm Length | CU9AYV E22314-UNC611 mmH3, H4Right Hand356 mm#36-Coarse€50.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 21311-M5X0.35 5077340 Straight Flute Tap, M5X0.35 Thread Size, 13 mm Thread Length, 70 mm Length
€124.11 /unit