Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 2121763-M6X0.75 Spiral Point Tap, M6X0.75 Thread Size, 15 mm Thread Length, 80 mm Length | CU9HRJ

WALTER TOOLS 2121763-M6X0.75 5664568 Spiral Point Tap, M6X0.75 Thread Size, 15 mm Thread Length, 80 mm Length

Item: CU9HRJ Model: 2121763-M6X0.75Cross Ref: 426Y98 / 5664568
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
Coolant FedNon Coolant Through
Drill Bit Size5.25 mm
Extended NeckYes
FinishAlCrN
Number Of Flutes3
Overall Length80 mm
Primary Material ApplicationNickel, Titanium
Shank Dia.6 mm
Spiral DirectionNeutral
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length15 mm
Thread Limit6HX / 6H
Thread SizeM6 x 0.75
Thread StandardMetric Fine
55% Thread Drill Size5.45 mm
65% Thread Drill Size5.35 mm
75% Thread Drill Size5.25 mm
Class Of FitClass 6H
Measurement SystemMetric
Primary Material Application Iso CodeS
Shank Type - MachiningStraight
Thread Limit / Class Of Fit6HX, 6H
Thread Pitch0.75 mm

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 2121763-M6X0.75 5664568 Spiral Point Tap, M6X0.75 Thread Size, 15 mm Thread Length, 80 mm Length
€125.53 /unit