Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 204602-M18 Spiral Flute Tap, M18X2.5 Thread Size, 30 mm Thread Length, 125 mm Length | CU9EVT

WALTER TOOLS 204602-M18 5076608 Spiral Flute Tap, M18X2.5 Thread Size, 30 mm Thread Length, 125 mm Length

Item: CU9EVT Model: 204602-M18Cross Ref: 426X99 / 5076608
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€264.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
Coolant FedNon Coolant Through
Drill Bit Size15.5 mm
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishBright Uncoated
Helix Angle25°
Number Of Flutes5
Overall Length125 mm
Primary Material ApplicationNickel, Titanium
Secondary Material ApplicationSteel
Shank Dia.14 mm
Spiral DirectionRight Hand
System Of MeasurementMetric
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 376
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length30 mm
Thread Limit6HX
Thread SizeM18 x 2.5
Thread StandardMetric Coarse
55% Thread Drill Size16.2 mm
65% Thread Drill Size5/8"
75% Thread Drill Size15.5 mm
Material Grade - MachiningVanadium High Speed Steel
Measurement SystemMetric
Primary Material Application Iso CodeS
Secondary Material Application Iso CodeP
Shank Type - MachiningStraight
StandardsDIN 376
Tap StyleSpiral Flute
Thread Limit / Class Of Fit6HX
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 0.0666
Ship height (cm)2.54
Ship length (cm)12.5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 204602-M18 5076608 Spiral Flute Tap, M18X2.5 Thread Size, 30 mm Thread Length, 125 mm Length
€264.10 /unit