Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 20167-M12 Spiral Flute Tap, M12X1.75 Thread Size, 16 mm Thread Length, 75 mm Length | CU9ELU

WALTER TOOLS 20167-M12 5075805 Spiral Flute Tap, M12X1.75 Thread Size, 16 mm Thread Length, 75 mm Length

Item: CU9ELU Model: 20167-M12Cross Ref: 426R92 / 5075805
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size0.422"
65% Thread Drill Size10.5 mm
75% Thread Drill Size10.3 mm
Coolant FedNon Coolant Through
Drill Bit Size10.2 mm
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishBright
Helix Angle40°
Number Of Flutes3
Overall Length75 mm
Primary Material ApplicationSteel
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper
Shank Dia.9 mm
Shank Length27 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size7 mm
System Of MeasurementMetric
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 2184-2
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length16 mm
Thread LimitD5, D6
Thread Pitch1.75 mm
Thread SizeM12 x 1.75
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.0171
Ship height (cm)2.54
Ship length (cm)7.5
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 20167-M12 5075805 Spiral Flute Tap, M12X1.75 Thread Size, 16 mm Thread Length, 75 mm Length
€77.58 /unit