WALTER SURFACE TECHNOLOGIES 11T862  | CX4VBX

WALTER SURFACE TECHNOLOGIES 11T862 Depressed Center Cut-Off Wheel, Type 27, 6 Inch x 5/64 Inch x 7/8 Inch

Item: CX4VBX Model: 11T862Cross Ref: 807Z05
In Stock

Get it by Tuesday, Jun 17

€8.37 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Abrasive MaterialAluminum Oxide
ApplicationStainless Steel, Steel
GradeMedium
Abrasive GradeMedium
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeAngle Grinder
Grit60
Maximum Operating Speed10200 RPM
Overall Diameter6"
Primary Material ApplicationStainless Steel, Steel
SeriesCombo Zip
Thickness5/64"
Wheel TypeType 27

Shipping Info:

Ship weight (kg) 2.421
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 11T862 Depressed Center Cut-Off Wheel, Type 27, 6 Inch x 5/64 Inch x 7/8 Inch
€8.37 /unit