Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 42789  | CX7DXJ

CHICAGO-LATROBE 42789 Jobber Length Drill Bit, S Size, 3 1/2 Inch Flute Length, 11/32 Inch Shank Dia.

Item: CX7DXJ Model: 42789Cross Ref: 10P134
Limited Availability
€31.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Hi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P, S
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Decimal Equivalent0.348
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeS
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0000"
Finish - MachiningTiAlN
Flute Length3 1/2"
Material - MachiningHigh Speed Steel
Maximum Drilling Depth1 3/8"
Measurement SystemLetter
Number Of Flutes2
Overall Length4 7/8"
Series150ASP-TA
Shank Dia.11/32"
Shank Length1 3/8"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.81
Ship length (cm)12.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 42789 Jobber Length Drill Bit, S Size, 3 1/2 Inch Flute Length, 11/32 Inch Shank Dia.
€31.84 /unit