WALTER SURFACE TECHNOLOGIES 11L323 Abrasive Cut-Off Wheel, 3 Inch Abrasive Wheel Dia, Aluminum Oxide, Type 1 | CU9BWB

WALTER SURFACE TECHNOLOGIES 11L323 Abrasive Cut-Off Wheel, 3 Inch Abrasive Wheel Dia, Aluminum Oxide, Type 1

Item: CU9BWB Model: 11L323Cross Ref: 32WK79
In Stock

Get it by Tuesday, Jun 17

€4.47 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Arbor Hole Size3/8"
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeDie Grinder
Diameter3"
FeaturesContaminant-Free
Grit24
Max. Speed25470 RPM
Primary Material ApplicationStainless Steel, Steel
SeriesZIP Series
SpecificationsA-24-ZIP
Thickness1/8"
Wheel TypeType 1
Maximum Operating Speed25470 RPM
SpecificationA-24-ZIP

Shipping Info:

Ship weight (kg) 0.8145
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThicknessArbor Hole SizeAbrasive MaterialGritDiameterArbor Hole TypeAbrasive GradeCompatible Tool TypePrice
WALTER SURFACE TECHNOLOGIES 11L302 Abrasive Cut-Off Wheel, 0.0313 Inch Thick | CU9BVK 11L3020.031"1/4"Aluminum Oxide603"Unthreaded HoleMediumDie Grinder€3.24
WALTER SURFACE TECHNOLOGIES 11T552 Abrasive Cut-Off Wheel, 0.0313 Inch Thick | CU9BVL 11T5520.031"7/8"Zirconia Alumina60-Unthreaded HoleMediumAngle Grinder€5.33
WALTER SURFACE TECHNOLOGIES 11U303 Abrasive Cut-Off Wheel, 0.0313 Inch Thick | CU9BVM 11U3030.031"-------€4.33
WALTER SURFACE TECHNOLOGIES 11F052 Abrasive Cut-Off Wheel, 0.0469 Inch Thick | CU9BVN 11F0520.047"7/8"Aluminum Oxide60-Unthreaded HoleMediumAngle Grinder€5.61
WALTER SURFACE TECHNOLOGIES 11U072 Abrasive Cut-Off Wheel, 0.0469 Inch Thick | CU9BVP 11U0720.047"7/8"---Unthreaded Hole-Angle Grinder€8.23
WALTER SURFACE TECHNOLOGIES 11F062 Abrasive Cut-Off Wheel, 0.0469 Inch Thick | CU9BVQ 11F0620.047"7/8"Aluminum Oxide60-Unthreaded HoleMediumAngle Grinder€7.57
WALTER SURFACE TECHNOLOGIES 11L415 Abrasive Cut-Off Wheel, 0.0625 Inch Thick | CU9BVR 11L4150.062"-------€4.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 11L323 Abrasive Cut-Off Wheel, 3 Inch Abrasive Wheel Dia, Aluminum Oxide, Type 1
€4.47 /unit