Flat Shipping

Flat Shipping at €24.99 + VAT

WALDMANN 113477000-00704996 Overhead Task Light, LED, 59.02 Inch Arm Reach, 5000 lm Max Brightness | CU8CYA

WALDMANN 113477000-00704996 Overhead Task Light, LED, 59.02 Inch Arm Reach, 5000 lm Max Brightness

Item: CU8CYA Model: 113477000-00704996Cross Ref: 482P54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,028.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
ApplicationAssembly Or Quality Control Procedures, Manufacturing, Metalworking Environments Any Area Where Quality Lighting Is Essential
Arm AdjustabilityNon Adjustable
Arm Reach59.02"
Ballast TypeElectronic
Cct5000 K
Color Rendering Index80
Cord Wire Gauge18 AWG
Electrical Connection TypePlug
FeaturesThrough Wired
For EnvironmentDusty And Dirty
For LocationIndoor
Hazardous Location SpecificationNot Rated
Head MaterialAluminum, Plastic
Head Material FinishAnodized
Height1.57"
Includes BulbBuilt In
Ip RatingIP20
Lamp Life50000 hrs.
Lighting TechnologyLED
Machine Light TypeLinear
Max. Brightness5000 lm
Mounting Hardware IncludedYes
Mounting LocationSurface
Mounting TypeBracket
Number Of Cord Wires3
Operating Voltage120-240V AC
Power Cord Length8 ft.
Resistance PropertiesDust Ignition Proof
Sub-brandWla
Switch TypeRocker
Wattage57 W
Width4 18/25"
Color Temperature5000 K
Includes Mounting HardwareYes
Manufacturer Warranty Length5 yrs.
Maximum Brightness5000 lm
Mount TypeBracket
Overall Height1.57"
Overall Width4.72"
StandardsCE CERTIFIED, ETV LISTED, ROHS COMPLAINTS

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelArm ReachArm AdjustabilityMax. BrightnessMounting TypeOperating VoltagePower Cord LengthCctWattagePrice
WALDMANN 113475000-00704990 Overhead Task Light, LED, 35.39 Inch Arm Reach, 3000 lm Max Brightness | CU8CXY 113475000-0070499035.39"Non Adjustable3000 lmBracket120-240V AC8 ft.5000 K37 W€745.70
WALDMANN 113476000-00704993 Overhead Task Light, LED, 47.2 Inch Arm Reach, 3, 700 lm Max Brightness | CU8CXZ 113476000-0070499347 1/5"Non Adjustable3700 lmBracket120-240V AC8 ft.5000 K43 W€867.84
WALDMANN 113735000-00809742 Task Light Double-Arm, 15.7 Inch, LED, Articulating, 30.9 Inch Size Arm Reach, 4000K | CU8CYB 113735000-0080974230.9"Any Which Way1500 lmClamp100-240V AC11 ft.4000 K23 W€1,101.58
WALDMANN 112975000-00555619 Clamp-On Task Light, LED, 37.6 Inch Arm Reach, 2, 400 lm | CU8CYU 112975000-0055561937 3/5"Non Adjustable2400 lmBracket100-240V AC10 ft.4000 K26 W€972.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALDMANN 113477000-00704996 Overhead Task Light, LED, 59.02 Inch Arm Reach, 5000 lm Max Brightness
€1,028.28 /unit