Flat Shipping

Flat Shipping at €24.99 + VAT

WALDMANN 113083000-00580684 Machine Light Linear LED 26W 597 lm | AH2XTG 30PH57

WALDMANN 113083000-00580684 Machine Light Linear LED 26W 597 lm

Item: AH2XTG Model: 113083000-00580684Cross Ref: 30PH57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,188.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Machine Tool Light
Average Life60000 hrs.
Ballast TypeNo Ballast
Cord Length16 ft.
Cord TypePUR
Lamp TypeLED
Lumens597 lm
Mounting TypeBracket
Outside Dia.2 3/4"
Overall Length42.1"
Tube MaterialAluminum
Voltage100-240V
Wattage26 W
AdjustabilityAdjustable +/- 65° with Accessory Brackets
Color Rendering Index85
Color Temperature5000 K
Electrical Connection TypeM12 Connector
Hazardous Location SpecificationNot Rated
Housing MaterialAluminum
Housing Material FinishAnodized
IncludesM12 Connector
Includes BulbYes
Includes Mounting HardwareYes
Ip RatingIP67
Lamp Life60000 hrs.
Lead Length / Connection16 ft. with M12 Connector
Lens MaterialBorosilicate Glass
Lighting TechnologyLED
Machine Light TypeLinear
Manufacturer Warranty Length10 yrs. Mechanical Components, 5 yrs. Electronic Components
Maximum Brightness1750 lm
Mount TypeClamp
Mounting LocationSurface
Operating Voltage100/120/220-240V AC
Overall Height2 1/4"
Overall Width2 3/4"
Plug Type4 Pin
Power Cord Length16 ft.
Resistance PropertiesImpact Resistant, Waterproof
StandardsCE, CETLUS LISTED
Switch TypeNo Switch

Shipping Info:

Ship weight (kg) 5.49
Ship height (cm)10.16
Ship length (cm)127
Ship width (cm)11.43
Country of OriginDE

Product Details:

    • Machine Tool Light Type : Linear Machine Tool Light

Product Variants

ProductModelWattageOverall LengthCord LengthCord TypeAverage LifeLamp TypeBallast TypePrice
WALDMANN 113051000-00580582 Machine Light Linear LED 15W 340 lm | AH2XTB 30PH52 113051000-0058058215 W14 1/2"16 ft.PUR60000 hrs.LEDNo Ballast€695.21
WALDMANN 113059000-00580606 Machine Light Linear LED 21W 506 lm | AH2XTC 30PH53 113059000-0058060621 W20.1"16 ft.PUR60000 hrs.LEDNo Ballast€787.93
WALDMANN 113067000-00580633 Machine Light Linear LED 21W 506 lm | AH2XTD 30PH54 113067000-0058063321 W22 1/5"16 ft.PUR60000 hrs.LEDNo Ballast€860.30
WALDMANN 113075000-00580657 Machine Light Linear LED 27W 657 lm | AH2XTE 30PH55 113075000-0058065727 W25 3/5"16 ft.PUR60000 hrs.LEDNo Ballast€920.26
WALDMANN 113079000-00580669 Machine Light Linear LED 20W 444 lm | AH2XTF 30PH56 113079000-0058066920 W31.1"16 ft.PUR60000 hrs.LEDNo Ballast€971.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALDMANN 113083000-00580684 Machine Light Linear LED 26W 597 lm
€1,188.36 /unit