Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WAHL 444-071C Non-Reversible Temp Indicator, Round Dot, 4 Points, 10 Pack | CU8CWD

WAHL 444-071C Non-Reversible Temp Indicator, Round Dot, 4 Points, 10 Pack

Item: CU8CWD Model: 444-071CCross Ref: 6EAJ7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemp Indicator
Accuracy-1% to +1%
ApplicationDesign Evaluation Of Heat Dissipation Study, General Purpose Maintenance
DesignRound Dot
Food SafeNo
Includes Nist-traceable CertificateYes
Label Diameter0.562" , 9/16"
Label Size0.562"
Label Thickness0.016"
MaterialMylar
Material Of ConstructionMylar
No. Of Temp. Positions4
Nsf RatedNo
Number Of Points4
OrientationRound
ReversibilityNon Reversible
ScaleCelsius
ShapeDot
Strip ColorRed
Temperature Label TypeGeneral Purpose Non-Reversible Multi-Point
Temperature Point ColorsBlack
Temperature Point Range+71°C to +104°C
Temperature Points104°C, 71°C, 82°C, 93°C
Thickness0.013"
Graduations11°C
StandardsISO, NIST
Temperature Points C104°C, 71°C, 82°C, 93°C

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOrientationMaterialDesignNumber Of PointsScaleShapeStrip ColorTemperature Point RangePkg. Qty.Price
WAHL 210-071C Non-Reversible Temp Indicator, Horizontal Strip, 1 Points, 10 Pack | CU8CMR 210-071CHorizontalMylarHorizontal Strip1CelsiusStripRed71°C10€37.03
WAHL 430-076C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMT 430-076CHorizontalMylarHorizontal Strip3CelsiusStripRed+76°C to +87°C10€55.30
WAHL 430-160C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMU 430-160CHorizontalMylarHorizontal Strip3CelsiusStripRed+160°C to +171°C10€56.67
WAHL 430-043C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMV 430-043CHorizontalMylarHorizontal Strip3CelsiusStripRed+43°C to +54°C10€55.30
WAHL 430-060C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMW 430-060CHorizontalMylarHorizontal Strip3CelsiusStripRed+60°C to +71°C10€55.30
WAHL 430-181F Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMX 430-181FHorizontalMylarHorizontal Strip3FahrenheitStripRed+180°F to +210°F10€56.67
WAHL 430-143C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMY 430-143CHorizontalMylarHorizontal Strip3CelsiusStripRed+143°C to +154°C10€55.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WAHL 444-071C Non-Reversible Temp Indicator, Round Dot, 4 Points, 10 Pack
€55.49 /pack