Flat Shipping

Flat Shipping at €24.99 + VAT

WAHL 210-071C Non-Reversible Temp Indicator, Horizontal Strip, 1 Points, 10 Pack | CU8CMR

WAHL 210-071C Non-Reversible Temp Indicator, Horizontal Strip, 1 Points, 10 Pack

Item: CU8CMR Model: 210-071CCross Ref: 6FYR6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemp Indicator
Accuracy-1% to +1%
ApplicationGeneral Purpose Maintenance
DesignHorizontal Strip
Food SafeNo
Height3/4"
Includes Nist-traceable CertificateYes
Label Height3/4"
Label LegendBlack When Exposed
Label Legend LanguageEnglish
Label Thickness0.016"
Label Width1"
MaterialMylar
Material Of ConstructionMylar
No. Of Temp. Positions1
Nsf RatedNo
Number Of Points1
OrientationHorizontal
ReversibilityNon Reversible
ScaleCelsius
ShapeStrip
Strip ColorRed
Temperature Label TypeGeneral Purpose Non-Reversible Single-Point
Temperature Point ColorsBlack
Temperature Point Range71°C
Temperature Points71°C
Thickness0.013"
Width1"
Label Size3/4" x 1"
StandardsISO, NIST

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOrientationMaterialDesignNumber Of PointsScaleShapeStrip ColorTemperature Point RangePkg. Qty.Price
WAHL 430-076C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMT 430-076CHorizontalMylarHorizontal Strip3CelsiusStripRed+76°C to +87°C10€55.30
WAHL 430-160C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMU 430-160CHorizontalMylarHorizontal Strip3CelsiusStripRed+160°C to +171°C10€56.67
WAHL 430-043C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMV 430-043CHorizontalMylarHorizontal Strip3CelsiusStripRed+43°C to +54°C10€55.30
WAHL 430-060C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMW 430-060CHorizontalMylarHorizontal Strip3CelsiusStripRed+60°C to +71°C10€55.30
WAHL 430-181F Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMX 430-181FHorizontalMylarHorizontal Strip3FahrenheitStripRed+180°F to +210°F10€56.67
WAHL 430-143C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMY 430-143CHorizontalMylarHorizontal Strip3CelsiusStripRed+143°C to +154°C10€55.30
WAHL 430-093C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMZ 430-093CHorizontalMylarHorizontal Strip3CelsiusStripRed+93°C to +104°C10€55.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WAHL 210-071C Non-Reversible Temp Indicator, Horizontal Strip, 1 Points, 10 Pack
€39.20 /pack