Flat Shipping

Flat Shipping at €24.99 + VAT

WAHL 441-161F Non-Reversible Temp Indicator, Horizontal Strip, 4 Points, 10 Pack Qty | CU8CQP

WAHL 441-161F Non-Reversible Temp Indicator, Horizontal Strip, 4 Points, 10 Pack Qty

Item: CU8CQP Model: 441-161FCross Ref: 6GXF5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemp Indicator
Accuracy-1% to +1%
ApplicationElectronic Circuit Design, General Purpose Maintenance
DesignHorizontal Strip
Food SafeNo
Height0.13"
Includes Nist-traceable CertificateYes
Label Height1/8"
Label Thickness0.016"
Label Width0.438" , 7/16"
MaterialMylar
Material Of ConstructionMylar
No. Of Temp. Positions4
Nsf RatedNo
Number Of Points4
OrientationHorizontal
ReversibilityNon Reversible
ScaleFahrenheit
ShapeStrip
Strip ColorRed
Temperature Label TypeGeneral Purpose Non-Reversible Multi-Point
Temperature Point ColorsBlack
Temperature Point Range+160°F to +190°F
Temperature Points160°F, 170°F, 180°F, 190°F
Thickness0.013"
Width11/25"
Label Size1/8" x 7/16"
StandardsISO, NIST

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOrientationMaterialDesignNumber Of PointsScaleShapeStrip ColorTemperature Point RangePkg. Qty.Price
WAHL 210-071C Non-Reversible Temp Indicator, Horizontal Strip, 1 Points, 10 Pack | CU8CMR 210-071CHorizontalMylarHorizontal Strip1CelsiusStripRed71°C10€37.03
WAHL 430-076C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMT 430-076CHorizontalMylarHorizontal Strip3CelsiusStripRed+76°C to +87°C10€55.30
WAHL 430-160C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMU 430-160CHorizontalMylarHorizontal Strip3CelsiusStripRed+160°C to +171°C10€56.67
WAHL 430-043C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMV 430-043CHorizontalMylarHorizontal Strip3CelsiusStripRed+43°C to +54°C10€55.30
WAHL 430-060C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMW 430-060CHorizontalMylarHorizontal Strip3CelsiusStripRed+60°C to +71°C10€55.30
WAHL 430-181F Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMX 430-181FHorizontalMylarHorizontal Strip3FahrenheitStripRed+180°F to +210°F10€56.67
WAHL 430-143C Non-Reversible Temp Indicator, Horizontal Strip, 3 Points, 10 Pack | CU8CMY 430-143CHorizontalMylarHorizontal Strip3CelsiusStripRed+143°C to +154°C10€55.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WAHL 441-161F Non-Reversible Temp Indicator, Horizontal Strip, 4 Points, 10 Pack Qty
€66.29 /pack