Flat Shipping

Flat Shipping at €24.99 + VAT

WAGNER 0530010 Power Roller, 1 to 5 Gallon | CD2KRH 36WH30

WAGNER 0530010 Power Roller, 1 to 5 Gallon

Item: CD2KRH Model: 0530010Cross Ref: 36WH30
Limited Availability
€121.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSmart SideKick(R) Power Roller
ApplicationPainting
Capacity1 gal. to 5 gal.
Handle Length8"
Hose Length16 ft.
Includes5 Gal Adapter, Base Unit, Hose, Roller
Paint TypeLatex And Oil Based , Latex Paints, Oil Based Paints
Power SourceCorded
Roller Length9"
Nap Size3/8"
Overall Length6 3/4"
SeriesSmart SideKick
Voltage120V

Shipping Info:

Ship weight (kg) 1.1138
Ship length (cm)17.15
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WAGNER 0530010 Power Roller, 1 to 5 Gallon
€121.75 /unit