Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 7552-6 Prewinder Thread Insert, 3/8-24 Thread Size | CH3VGD

HELICOIL 7552-6 Pre-Winder, 3/8 In - 24 Thread Size, Steel, II, Fine

Item: CH3VGD Model: 7552-6Cross Ref: 4CZP1
Limited Availability
€272.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Winder
Insert TypeFree Running And Locking
Length5"
MaterialSteel
Spinner Dia.3 23/32"
System Of MeasurementImperial
Thread Size3/8"-24
Thread TypeFine
TypeII
Compatible External Thread Size3/8"-24
Compatible Insert StyleTanged
Compatible Insert TypeHelical Inserts
Compatible Internal Thread Size3/8"-24
Compatible Thread DirectionRight Hand
Compatible Thread TypeFine
Display Qty1
Overall Length8"
SeriesHeli-Coil
Tool TypePrewinder Type II

Shipping Info:

Ship weight (kg) 0.1485
Ship length (cm)20.32
Country of OriginUS

Product Variants

ProductModelThread TypeInsert TypeSpinner Dia.Thread SizeMaterialPrice
POWERCOIL 3534-3/8HIP Insert Install Tool Prewinder 3/8-24 | AE6RQJ 5UUF7 3534-3/8HIP---3/8"-24Steel€173.53
GRAINGER FL5-HS-3724 Flex-5 Hand Tool 2.5 Inch 3/8-24 | AG2TZE 32FX56 FL5-HS-3724---3/8"-24Steel€145.54
GRAINGER HS-3724 Head Set Steel Imperial 250mm 3/8-24 Thread | AG2UAN 32FX91 HS-3724---3/8"-24Steel€175.08
GRAINGER MHS-3724 Head Set 2.50 Inch 3/8-24 M4/m5 | AG2UBF 32FY11 MHS-3724---3/8"-24Steel€47.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7552-6 Pre-Winder, 3/8 In - 24 Thread Size, Steel, II, Fine
€272.54 /unit