VULCAN HART FP-026-09 | AV8UWX

VULCAN HART FP-026-09 Pipe Bushing, 3/8 Size

Item: AV8UWX Model: FP-026-09
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Bushing

Shipping Info:

Ship weight (kg) 0.035
Ship height (cm)2.79
Ship length (cm)7.62
Ship width (cm)7.11
Country of OriginUS

Product Variants

ProductModelHeightPrice
VULCAN HART FP-026-04 | AV8UWV FP-026-04--
RFQ
VULCAN HART FP-026-17 | AV8UWY FP-026-17--
RFQ
VULCAN HART FP-026-24 | AV8UXB FP-026-241.05"€9.92
VULCAN HART FP-026-68 | AV8UXF FP-026-681.3"€15.89
VULCAN HART FP-084-16 | AV8VGF FP-084-161 3/4"€50.95
VULCAN HART FP-084-56 | AV8VGK FP-084-56--
RFQ
VULCAN HART FP-091-02 | AV8VLT FP-091-02-€12.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART FP-026-09 Pipe Bushing, 3/8 Size