VULCAN HART 00-763833-0000A | AP4LLW

VULCAN HART 00-763833-0000A Pilot Tube With Tip, Right Hand, 8.6 x 14 x 2.35 Inch Size

Item: AP4LLW Model: 00-763833-0000A
In Stock

Get it by Thursday, Jun 12

€126.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Tube
Height2.35"
Length8 3/5"
Width14"

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm)5.97
Ship length (cm)35.56
Ship width (cm)21.84
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-763833-0000A Pilot Tube With Tip, Right Hand, 8.6 x 14 x 2.35 Inch Size
€126.86 /unit