VULCAN HART 00-730022 | AP4KPC

VULCAN HART 00-730022 Handle Bolt, 0.6 x 1.8 0.45 Inch Size

Item: AP4KPC Model: 00-730022
In Stock

Get it by Friday, Jun 13

€0.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Bolt
Height0.45"
Length3/5"
Width1 4/5"

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm)1.14
Ship length (cm)4.57
Ship width (cm)1.52
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
VULCAN HART 00-261688 | AP3NTE 00-26168800-2616881-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-730022 Handle Bolt, 0.6 x 1.8 0.45 Inch Size
€0.56 /pack