VULCAN HART 00-498450 | AP4GYF

VULCAN HART 00-498450 Dial, Temperature Comtroller, 2.95 x 3 x 0.1 Inch Size

Item: AP4GYF Model: 00-498450Cross Ref: 63RN63
In Stock

Get it by Tuesday, Jun 17

€30.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Dial
Height0.1"
Length2.95"
Width3"
Compatible Product TypeGas Griddle
Compatible With Manufacturer Model Number24RRG, 36RRG, 48RRG, 60RRG
Product TypeKnob

Shipping Info:

Ship weight (kg) 0.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-498450 Dial, Temperature Comtroller, 2.95 x 3 x 0.1 Inch Size
€30.81 /unit