VULCAN HART 00-424157-000G6 | AP4AEE

VULCAN HART 00-424157-000G6 Leg Assembly, 7.35 x 22.3 x 5.75 Inch Size

Item: AP4AEE Model: 00-424157-000G6
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemLeg Kit
Height5 3/4"
Length7.35"
Width22.3"

Shipping Info:

Ship weight (kg) 4.04
Ship height (cm)14.61
Ship length (cm)56.64
Ship width (cm)18.67
Country of OriginUS

Product Variants

ProductModelHeightPrice
VULCAN HART 00-340445-00002 | AP3UYH 00-340445-00002-€94.83
RFQ
VULCAN HART 00-411421-000G1 | AP3XJZ 00-411421-000G15.55"-
RFQ
VULCAN HART 00-424157-000G7 | AP4AEF 00-424157-000G76"-
RFQ
VULCAN HART 00-851271 | AP4QLX 00-851271--
RFQ
VULCAN HART 00-851295 | AP4QMA 00-8512952"-
RFQ
VULCAN HART 00-960288-000G1 | AP6FGT 00-960288-000G1-€212.23
VULCAN HART 766045-A | AU6JRV 766045-A--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-424157-000G6 Leg Assembly, 7.35 x 22.3 x 5.75 Inch Size