HALLOWELL UCTL192(30)-5A-K-PL Cell Phone Locker 9 Inch Width x 12 Inch Depth x 30-1/2 Inch Height | AH2XAK 30LW05

HALLOWELL UCTL192(30)-5A-K-PL Cell Phone Locker 9 Inch Width x 12 Inch Depth x 30-1/2 Inch Height

Item: AH2XAK Model: UCTL192(30)-5A-K-PLCross Ref: 30LW05
In Stock

Get it by Tuesday, Jun 17

€370.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCell Phone Locker
Number Of Tiers5
Opening Height5 1/2"
Opening Width7 1/2"
Overall Height30 1/2"

Shipping Info:

Ship weight (kg) 11.1375
Ship height (cm)81.28
Ship length (cm)33.02
Ship width (cm)25.4
HS code9403200078
Country of OriginUS

Product Variants

ProductModelNumber Of TiersOverall HeightOverall WidthOverall DepthLock TypeFinishAssembled/unassembledTierPrice
HALLOWELL UCTL392(30)-5A-K-PL Cell Phone Locker 27 Inch Width x 12 Inch Depth x 30-1/2 Inch Height | AH2XAL 30LW06 UCTL392(30)-5A-K-PL530 1/2"27"12"Key Cam LockPowder CoatAssembledFive€1,103.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL UCTL192(30)-5A-K-PL Cell Phone Locker 9 Inch Width x 12 Inch Depth x 30-1/2 Inch Height
€370.43 /unit