Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN 996L-NL-06-R/V US26D LHR Lever Trim, Night Latch Pull, 1, Satin Chrome, 48 Inch Max. Door Width, Fire Rated, 98/99 | CU8ABR

VON DUPRIN 996L-NL-06-R/V US26D LHR Lever Trim, Night Latch Pull, 1, Satin Chrome, 48 Inch Max. Door Width, Fire Rated, 98/99

Item: CU8ABR Model: 996L-NL-06-R/V US26D LHRCross Ref: 28XU68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€739.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim
Ada CompliantYes
ApplicationHeavy Traffic
ColorSilver
Door HandingLeft Hand Reversible , Left Handed Reversble
FeaturesKey Retracts Latch
FinishSatin Chrome
Fire RatedYes
Fits Stile Width5"
For Door Thickness1 3/4" to 2 1/4"
Max. Door Height96"
Max. Door Width48"
Outside Trim TypeNight Latch Pull
Overall Length10 3/4"
Overall Width2 3/4"
PerformanceHeavy Duty
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Door Height - Maximum96"
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
Door Width - Maximum48"
Exit Device StyleNight Latch
Hand OrientationLeft-Handed
Performance Duty Rating1
Product TypeMechanical Exit Device Trim
StandardsANSI

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishStyleMax. Door WidthMax. Door HeightColorOverall LengthOverall WidthOutside Trim TypePrice
VON DUPRIN 880NL-R US26D Exit Device Trim, Grade 1, Satin Chrome | CD3HPU 407L91 880NL-R US26DSatin ChromeNight Latch36"-Silver14.187"3"-€485.24
VON DUPRIN 230L-03 SP28 3215 LHR Lever, Grade 1, Unfinished | CD3VWB 407L95 230L-03 SP28 3215 LHRPlainLever36"-Silver6 3/8"3"-€424.09
VON DUPRIN 386DT US10B Du mmy Trim, Grip, 1, Oil Rubbed Dark Bronze | CU7ZZR 386DT US10BOil Rubbed Dark Bronze---Bronze7 1/2"1 3/4"Grip€544.53
VON DUPRIN 386DT US26D Du mmy Trim, Grip, 1, Satin Chrome | CU7ZZT 386DT US26DSatin Chrome---Silver7 1/2"1 3/4"Grip€544.53
VON DUPRIN 996L-DT-06 US26D RHR Du mmy Trim, Lever, 1, Satin Chrome, 98/99 | CU7ZZU 996L-DT-06 US26D RHRSatin ChromeRhodes--Silver10 3/4"2 3/4"Lever€653.47
VON DUPRIN 990DT US3 Du mmy Trim, Pull, 1, Bright Brass, 98/99 | CU7ZZV 990DT US3Bright---Gold14 3/4"3"Pull€434.83
VON DUPRIN 990DT US10B Du mmy Trim, Pull, 1, Oil Rubbed Dark Bronze, 98/99 | CU7ZZW 990DT US10BOil Rubbed Dark Bronze---Bronze14 3/4"3"Pull€389.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 996L-NL-06-R/V US26D LHR Lever Trim, Night Latch Pull, 1, Satin Chrome, 48 Inch Max. Door Width, Fire Rated, 98/99
€739.22 /unit