Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN 6112 12VDC US32D Electric Strike 12vdc Fail Secure | AE2EMN 4WY68

VON DUPRIN 6112 12VDC US32D Electric Strike 12vdc Fail Secure

Item: AE2EMN Model: 6112 12VDC US32DCross Ref: 4WY68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,306.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Strike
Faceplate Depth3/4"
Faceplate Height9"
Faceplate Width1 5/8"
Failure ModeFail Secure
FinishSatin
MaterialCast Stainless Steel
PerformanceHeavy Duty
Pulling Force1500 lbs.
Depth2 7/16"
Height9"
Includes(2) Plug Connectors
Includes HardwareHardware Included
Input Voltage12V
StandardsUL 1034, UL 294
Width1 5/8"

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)6.6
Ship length (cm)25.15
Ship width (cm)14.73
HS code8302416045
Country of OriginUS

Product Details:

    • Strikes (Exceeds 1,000,000 Cycles)

Product Variants

ProductModelFailure ModeFaceplate DepthMaterialFaceplate HeightFaceplate WidthDoor Frame TypeInput VoltageFinishPrice
VON DUPRIN 5100-3FP 689 Electric Strike 12/24vdc Fail Secure | AE2EML 4WY66 5100-3FP 689Fail Secure0.094"Cast Steel----Aluminum€347.90
VON DUPRIN 6112 24VDC US32D Electric Strike 24vdc Fail Secure | AE2EMM 4WY67 6112 24VDC US32DFail Secure3/4"Cast Stainless Steel9"1 5/8"--Satin€1,138.49
VON DUPRIN 6211 24VDC US32D Electric Strike 24vdc Fail Secure | AE2EMP 4WY69 6211 24VDC US32DFail Secure1/8"Cast Stainless Steel4 7/8"1 1/4"--Satin€1,014.49
VON DUPRIN 6211 12VDC US32D Electric Strike 12vdc Fail Secure | AE2EMQ 4WY70 6211 12VDC US32DFail Secure1/8"Cast Stainless Steel4 7/8"1 1/4"--Satin€999.44
VON DUPRIN 6215 24VDC US32D Electric Strike 24vdc Fail Secure | AE2EMR 4WY71 6215 24VDC US32DFail Secure0.156"Cast Stainless Steel9"1 3/8"--Satin€1,194.83
VON DUPRIN 6400 US32D Electric Strike HD Mortise Locks 4-7/8 Inch Height | AH9LCQ 40GN40 6400 US32DFail Secure1 5/8"Stainless Steel4 7/8"1 3/4"--Satin€676.32
VON DUPRIN 6211 12V US32D FS CON Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Safe, 12 VAC/Dc, Metal | CU7ZYN 6211 12V US32D FS CONFail Safe1/8"Stainless Steel4 7/8"1 1/4"Metal12V AC/DC-€1,037.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 6112 12VDC US32D Electric Strike 12vdc Fail Secure
€1,306.73 /unit