VOLLRATH 5236000 | AT9KAE

VOLLRATH 5236000 Rack Screw Set 3-1/2 Inch

Item: AT9KAE Model: 5236000
In Stock

Get it by Tuesday, Jun 17

€19.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Set
Case Height4"
Case Length12"
Case Width4"
Height3/8"
Size3 1/2"
Width3/8"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)0.95
Ship length (cm)30.48
Ship width (cm)0.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 5236000 Rack Screw Set 3-1/2 Inch
€19.50 /unit