Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 47395 Disher, 8 7/8 Inch Length, 2 1/4 Inch Width, Stainless Steel, Blue | CJ2AHA

VOLLRATH 47395 Disher, 8 7/8 Inch Length, 2 1/4 Inch Width, Stainless Steel, Blue

Item: CJ2AHA Model: 47395Cross Ref: 44X025
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Bowl Diameter2 1/4"
Capacity2 oz.
Capacity2.01 oz.
Case Height5.512"
Case Length13"
Case Lot12
Case Lot Cube0.44 ft.
Case Width11"
ColorRoyal Blue
Cup Capacity59.4
Depth22.83"
Diameter5.7cm
Handle ColorRoyal Blue
Height1 3/4"
Length8.78"
MaterialStainless Steel
Nsf CertifiedYes
Product TypeSqueeze Disher
Scoop Size#16
Size16
Usable Dia.2 1/4"
Width3.13"

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)2.54
Country of OriginUK

Product Variants

ProductModelMPNPrice
VOLLRATH 47402 Disher, 7 3/4 Inch Length, 1 3/8 Inch Width, Stainless Steel, Pink | CJ2AGT 4740247402€40.91
VOLLRATH 47394 Disher, 9 Inch Length, 2 3/8 Inch Width, Stainless Steel, Sky Blue | CJ2AGU 4739447394€36.01
VOLLRATH 47390 Disher, 9 5/8 Inch Length, 3 Inch Width, Stainless Steel, White | CJ2AGV 4739047390€39.50
VOLLRATH 47142 Disher, 9 7/8 Inch Length, 2 7/16 Inch Width, Stainless Steel, Green | CJ2AGW 4714247142€17.24
VOLLRATH 47140 Disher, 9 1/2 Inch Length, 2 13/16 Inch Width, Stainless Steel, Gray | CJ2AGX 4714047140€25.41
VOLLRATH 47393 Disher, 9 1/8 Inch Length, 2 1/2 Inch Width, Stainless Steel, Green | CJ2AGY 4739347393€39.50
VOLLRATH 47401 Disher, 7 7/8 Inch Length, 1 1/2 Inch Width, Stainless Steel, Terracotta, 50 Size | CJ2AGZ 4740147401€44.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 47395 Disher, 8 7/8 Inch Length, 2 1/4 Inch Width, Stainless Steel, Blue
€26.18 /unit