NIBCO K157430 | BU4NUN

NIBCO K157430 4812-LR Combination Reducing Tee-Wye, 4 x 4 x 2 Inch Size, Hub End Style, PVC

Item: BU4NUN Model: K157430Cross Ref: 4812-LR
In Stock

Get it by Tuesday, Jun 17

€55.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye
Size4 in. x 4 in. x 2 in.

Shipping Info:

Ship weight (kg) 0.8302
Ship height (cm)12.75
Ship length (cm)24.23
Ship width (cm)20.93
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO K157370 | BU4NUB K157370K157370€26.73
NIBCO K157150 | BU4NUG K157150K157150€27.81
NIBCO K157450 | BU4NUV K157450K157450€72.23
NIBCO K157350 | BU4NVD K157350K157350€37.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K157430 4812-LR Combination Reducing Tee-Wye, 4 x 4 x 2 Inch Size, Hub End Style, PVC
€55.98 /unit