Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 23231-1 | AR7DTY

VOLLRATH 23231-1 Faucet, Stainless Steel

Item: AR7DTY Model: 23231-1Cross Ref: 43EF69
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
For Use WithCayenne Model T34R Heat N Serve 4/3 Rethermalizer, Cayenne T34 Heat & Serve 4/3 Rethermalizer
MaterialStainless Steel
Product TypeFaucet

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.36
Ship length (cm)8.89
Ship width (cm)4.45
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 23231-1 Faucet, Stainless Steel
€60.24 /unit