Flat Shipping

Flat Shipping at €24.99 + VAT

VNM SIGNMAKER VNMCL-31028 Continuous Label Roll, 4 Inch X 150 Ft, Vinyl, Clear, Indoor/Outdoor, Adhesive | CU7ZTC

VNM SIGNMAKER VNMCL-31028 Continuous Label Roll, 4 Inch X 150 Ft, Vinyl, Clear, Indoor/Outdoor, Adhesive

Item: CU7ZTC Model: VNMCL-31028Cross Ref: 36UT64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€263.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
ApplicationAisle Markers, Arc Flash Hazard Labels, Barcode Labels, Electrical Panel Labeling, Facility Signs, GHS Labels, OSHA Compliant Signs And Labels, Pipe Markers, RTK Labels, Safety Signs, Tool Labels, Traffic And Directional Signs
For Print MethodThermal Transfer
For Use With Grainger Item Number36UT30
For Use With Mfr. Model NumberVNM8
Indoor/outdoorYes
Label ColorClear
Label MaterialVinyl
Label Media FormatContinuous Roll
Label Width4"
Max. Service Temp.300°F
Roll Length150 ft.
Service Temp. Range-60°F to +300°F
Compatible Grainger Part Number36UT30
Compatible Mfr Part NumberVnM8
Indoor/outdoor UsageIndoor/Outdoor
Material SeriesSeries VNM8
Maximum Service Temperature300°F
Minimum Service Temperature-60°F
Printer Series CompatibilityVNM8
Product TypeLabel Tape
Service Temperature Range-60°F to 300°F

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLabel WidthIndoor/outdoorLabel ColorRoll LengthAdhesive PropertiesAdhesiveFor Print MethodService Temp. RangePrice
VNM SIGNMAKER VNMBK-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Black, Indoor/Outdoor | CU7ZPC VNMBK-32541"YesBlack150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMBL-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Blue, Indoor/Outdoor | CU7ZPD VNMBL-32541"YesBlue150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMBN-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Brown, Indoor/Outdoor | CU7ZPE VNMBN-32541"YesBrown150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMCL-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Clear, Indoor/Outdoor | CU7ZPF VNMCL-32541"YesClear150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMGR-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Gray, Indoor/Outdoor | CU7ZPG VNMGR-32541"YesGray150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMGN-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Green, Indoor/Outdoor | CU7ZPH VNMGN-32541"YesGreen150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMON-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Orange, Indoor/Outdoor | CU7ZPJ VNMON-32541"YesOrange150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNM SIGNMAKER VNMCL-31028 Continuous Label Roll, 4 Inch X 150 Ft, Vinyl, Clear, Indoor/Outdoor, Adhesive
€263.41 /unit