Flat Shipping

Flat Shipping at €24.99 + VAT

VNE V7W-6L1.5 Tee Long 1-1/2 Inch Butt Weld Ss | AA3NXR 11R051

VNE STAINLESS V7W-6L1.5 Tee Long 1-1/2 Inch Butt Weld Ss

Item: AA3NXR Model: V7W-6L1.5Cross Ref: 11R051
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Tee
Body MaterialStainless Steel
Connection TypeButt Weld
Tube Size1 1/2"
Wall Thickness0.065"
ApplicationIndustrial Processes, Product Waste Lines, Vacuum
Exterior FinishUnpolished
Fitting MaterialStainless Steel
Fitting Side A Connection TypeButt Weld
Fitting Side A Tube Outer Diameter1 1/2"
Fitting Side B Connection TypeButt Weld
Fitting Side B Tube Outer Diameter1 1/2"
Fitting Side C Connection TypeButt Weld
Fitting Side C Tube Outer Diameter1 1/2"
Fitting Wall Thickness0.065"
Interior FinishUnpolished
Material Grade316L
Overall Length4 1/2"
Specific Fitting ShapeTee

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)11.43
Ship length (cm)5.08
Ship width (cm)3.81
HS code7307230000
Country of OriginUS

Product Variants

ProductModelWall ThicknessTube SizeBody MaterialConnection TypePrice
VNE V7W-6L1.0 Tee Long 1 Inch Butt Weld Ss | AA3NXQ 11R050 V7W-6L1.00.065"1"Stainless SteelButt Weld€31.68
VNE V7W-6L2.0 Tee Long 2 Inch Butt Weld Ss | AA3NXT 11R052 V7W-6L2.00.065"2"Stainless SteelButt Weld€45.19
VNE V7W-6L2.5 Tee Long 2-1/2 Inch Butt Weld Ss | AA3NXU 11R053 V7W-6L2.50.065"2 1/2"Stainless SteelButt Weld€70.17
VNE V7W-6L3.0 Tee Long 3 Inch Butt Weld Ss | AA3NXV 11R054 V7W-6L3.00.065"3"Stainless SteelButt Weld€93.50
VNE V7W-6L4.0 Tee Long 4 Inch Butt Weld Ss | AA3NXW 11R055 V7W-6L4.00.083"4"Stainless SteelButt Weld€166.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS V7W-6L1.5 Tee Long 1-1/2 Inch Butt Weld Ss
€51.01 /unit