BALDOR IDVSM4314T AC VS Master Motor, 208-230V, 1800 RPM, 60 Hz, 0.75 HP, XPFC, 56 | AJ6WKE

BALDOR MOTOR IDVSM4314T AC Vs Master Motor, 230/460V, 1800 RPM, 60 Hz, 60 hp, TEFC, 364T Frame

Item: AJ6WKE Model: IDVSM4314T
In Stock

Get it by Tuesday, Jun 17

€13,621.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Base TypeRigid Base
Conduit Box PositionF1
Constant Torque1000:1
Duty CycleContinuous
Frame364T
Full Load Amps69.1A
Hp60 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1785/2680 RPM
No. Of Motor Leads3
No. Of Poles4
Phase3
RevisionD
Service Factor1
TypeA36062M
Voltage230/460V AC
Wire Size6 AWG

Shipping Info:

Ship weight (kg) 391.05
Ship height (cm)65.09
Ship length (cm)103.19
Ship width (cm)82.55
HS code85015230
Country of OriginUS

Product Details:

    • Drive End Bearing: 65BC03J30X
    • FLUX AMPS: 48.6/24.3
    • Nameplate No.: 000613007HV

Product Variants

ProductModelHpFrameFull Load AmpsVoltageNameplate RpmTypeWire SizeNo. Of PolesPrice
BALDOR IDVSM2333T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6WJU IDVSM2333T15 hp254TC36/18A230/460V AC-0942M12 AWG4€5,186.00
BALDOR IDVSM2334T AC VS Master Motor, 115/230V, 1800 RPM, 60 Hz, 1-1/2 HP, ODP, 145T | AJ6WJV IDVSM2334T20 hp256TC48/24A230/460V AC-0952M12 AWG4€5,622.18
BALDOR IDVSM3661T AC VS Master Motor, 208-230V, 1800 RPM, 60 Hz, 1/2 HP, XPFC, 56C | AJ6WJW IDVSM3661T3 hp182TC8.2/4.1A230/460V AC-0632M16 AWG4€2,291.78
BALDOR IDVSM3665T AC VS Master Motor, 208-230V, 3600 RPM, 60 Hz, 1-1/2 HP, XPFC, 56C | AJ6WJX IDVSM3665T5 hpL184TC12.8A230/460V AC----€2,657.36
BALDOR IDVSM3770T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 7-1/2 HP, TEFC, 213TC | AJ6WJY IDVSM3770T7 1/2 hp213TC19/9.5A230/460V AC1770 RPM0735M14 AWG4€3,418.91
BALDOR IDVSM3774T AC VS Master Motor, 115/230V, 1800 RPM, 60 Hz, 1-1/2 HP, TEFC, 145T | AJ6WJZ IDVSM3774T10 hp215TC25/12.5A230/460V AC-0748M14 AWG4€4,457.52
BALDOR IDVSM4103T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 25 HP, TEFC, 284TC | AJ6WKA IDVSM4103T25 hp284TC60/30A230/460V AC1775 RPM1056M10 AWG4€7,139.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR IDVSM4314T AC Vs Master Motor, 230/460V, 1800 RPM, 60 Hz, 60 hp, TEFC, 364T Frame
€13,621.06 /unit