Flat Shipping

Flat Shipping at €24.99 + VAT

VNE EG2CS2.0 Short Ferrule T304 Stainless Steel Clamp | AA3JCN 11L905

VNE STAINLESS EG2CS2.0 Short Ferrule T304 Stainless Steel Clamp

Item: AA3JCN Model: EG2CS2.0Cross Ref: 11L905
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShort Ferrule
Connection TypeClamp
Overall Length1/2"
Tube Size2"
Wall Thickness0.065"
Compatible Fitting Connection TypeClamp
Compatible Tube Size (od)2"
Compatible Tube Wall Thickness0.065"
Exterior Finish32 RA
Fitting MaterialStainless Steel
Fitting Side A Inside Diameter1 7/8"
Fitting Side A Outside Diameter2"
Fitting Side B Outside Diameter2"
Interior Finish32 RA
Material GradeGrade 304
Specific Fitting ShapeShort Welding Ferrule
Standards3A

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
HS code7307290090
Country of OriginTW

Product Variants

ProductModelTube SizeWall ThicknessOverall LengthConnection TypePrice
VNE EG2CS1.0 Short Ferrule T304 Stainless Steel Clamp | AA3JCL 11L903 EG2CS1.01"0.065"1/2"Clamp€6.30
VNE EG2CS1.5 Short Ferrule T304 Stainless Steel Clamp | AA3JCM 11L904 EG2CS1.51 1/2"0.065"1/2"Clamp€6.30
VNE EG2CS2.5 Short Ferrule T304 Stainless Steel Clamp | AA3JCP 11L906 EG2CS2.52 1/2"0.065"1/2"Clamp€11.09
VNE EG2CS3.0 Short Ferrule T304 Stainless Steel Clamp | AA3JCQ 11L907 EG2CS3.03"0.065"1/2"Clamp€14.59
VNE EG2CS4.0 Short Ferrule T304 Stainless Steel Clamp | AA3JCR 11L908 EG2CS4.04"0.083"5/8"Clamp€24.05
VNE EG2CS-6L.5 Short Ferrule T316l Stainless Steel | AA3JCT 11L909 EG2CS-6L.51/2"0.065"1/2"Clamp€11.41
VNE EG2CS-6L.75 Short Ferrule T316l Stainless Steel | AA3JCU 11L910 EG2CS-6L.753/4"0.065"1/2"Clamp€11.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS EG2CS2.0 Short Ferrule T304 Stainless Steel Clamp
€7.85 /unit