Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 39DL12 Hook Steel 7-5/8x6-1/2 Inch 50 lb Load Limit | AH8ZDN

GRAINGER 39DL12 Hook Steel 7-5/8x6-1/2 Inch 50 lb Load Limit

Item: AH8ZDN Model: 39DL12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Hook
Base Width1.062"
ColorWhite
Depth6 1/2"
FinishPaint
Hook Eye Inside H5 1/2"
Hook Height6 1/2"
MaterialSteel
Projection6 1/2"
Working Load Limit50 lbs.

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.79
Ship length (cm)16.76
Ship width (cm)16.51
Country of OriginCN

Product Details:

    • Number of Hooks : 1
    • Fastening Method : Nail In
    • Points Per Hook : 1

Product Variants

ProductModelProjectionDepthFinishBase WidthHook Eye Inside HColorHook Eye Inside WPrice
GRAINGER 39DL09 Hook Steel 6 Inch Height White 50 lb Load Limit | AH8ZDK 39DL093 1/2"3 1/2"Paint1.062"-White-€5.76
GRAINGER 39DL10 Hook Steel 4-1/8 Inch Height White 50 lb Load Limit | AH8ZDL 39DL104 1/4"4 1/4"Paint1.062"3 1/8"White-€4.50
GRAINGER 39DL11 Hook Steel 6x6 Inch White 50 lb Load Limit | AH8ZDM 39DL116"6"Paint1.062"-White-€7.63
GRAINGER 39DL13 Hook Steel 7-5/8 Inch Height White 50 lb Load Limit | AH8ZDP 39DL1310 3/4"10.703"Paint1.062"9 3/8"White-€10.45
GRAINGER 39DL14 Hook Steel 9 Inch Height White 50 lb Load Limit | AH8ZDQ 39DL148"8"Paint1.062"-White-€8.80
GRAINGER 39DL15 Hook Steel Zinc 4 Inch Height 150 lb Load Limit | AH8ZDR 39DL152.187"2.187"Zinc Plated1 3/4"1"White1"€5.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 39DL12 Hook Steel 7-5/8x6-1/2 Inch 50 lb Load Limit
€8.48 /unit