Flat Shipping

Flat Shipping at €24.99 + VAT

VNE EG212.0 Male Adapter T304 Stainless Steel 2 Inch | AA3NJN 11P769

VNE STAINLESS EG212.0 Male Adapter T304 Stainless Steel 2 Inch

Item: AA3NJN Model: EG212.0Cross Ref: 11P769
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Connection TypeClamp x MNPT
Tube Size2"
ApplicationAnimal Food, Beverage, Dairy, Food, Personal Care
Exterior Finish32 RA
Fitting MaterialStainless Steel
Fitting Side A Connection TypeClamp
Fitting Side A Tube Outer Diameter2"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size2"
Fitting Wall Thickness0.065"
Interior Finish32 RA
Material GradeGrade 304
Overall Length2 15/16"
Specific Fitting ShapeStraight Adapter
Standards3A, ASME, FISA, FPSA, ISPE, WCMA

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)7.47
Ship length (cm)5.08
Ship width (cm)5.08
HS code7307290090
Country of OriginTW

Product Variants

ProductModelTube SizeConnection TypePrice
VNE EG211.0 Male Adapter T304 Stainless Steel 1 Inch | AA3NJL 11P767 EG211.01"Clamp x MNPT€60.64
VNE EG211.5 Male Adapter T304 Stainless Steel | AA3NJM 11P768 EG211.51 1/2"Clamp x MNPT€68.98
VNE EG212.5 Male Adapter T304 Stainless Steel | AA3NJP 11P770 EG212.52 1/2"Clamp x MNPT€113.81
VNE EG213.0 Male Adapter T304 Stainless Steel 3 Inch | AA3NJQ 11P771 EG213.03"Clamp x MNPT€137.02
VNE EG214.0 Male Adapter T304 Stainless Steel 4 Inch | AA3NJR 11P772 EG214.04"Clamp x MNPT€194.27
VNE EG21-6L1.0 Male Adapter T316l Stainless Steel 1 Inch | AA3NJT 11P773 EG21-6L1.01"Clamp x MNPT€70.89
VNE EG21-6L1.5 Male Adapter T316l Stainless Steel | AA3NJU 11P774 EG21-6L1.51 1/2"Clamp x MNPT€85.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS EG212.0 Male Adapter T304 Stainless Steel 2 Inch
€78.01 /unit