Flat Shipping

Flat Shipping at €24.99 + VAT

VNE 692-10006 Gasket 1-1/2 Inch Bevel Seat Ptfe | AA6HCT 13Y421

VNE STAINLESS 692-10006 Gasket 1-1/2 Inch Bevel Seat Ptfe

Item: AA6HCT Model: 692-10006Cross Ref: 13Y421
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket
ConnectionBevel Seat
MaterialPTFE
Metal DetectableNo
Temp. Range-20°F to +450°F
Tube Size1 1/2"
Center ConstructionNone
ColorWhite
Connection/fitting TypeBevel Seat
For Tube Outside Diameter1 1/2"
Gasket MaterialPTFE
Includes MeshNo
Inside Diameter1.4"
Maximum Operating Temperature450°F
Metal & X-ray DetectableNo
Minimum Operating Temperature-20°F
Outside Diameter1.9"
Outside Diameter StyleStandard
Sanitary Certification3A for Dairy, Pharmaceutical, Food and Beverage
StandardsFDA
System Of MeasurementImperial
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)4.83
Ship width (cm)4.83
HS code4016935010
Country of OriginUS

Product Variants

ProductModelMaterialMetal DetectableConnectionPrice
VNE 692-10012 Gasket 1-1/2 Inch Bevel Seat Buna | AA6HCL 13Y415 40BSB1.5BunaNoBevel Seat€1.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS 692-10006 Gasket 1-1/2 Inch Bevel Seat Ptfe
€3.54 /unit