Flat Shipping

Flat Shipping at €24.99 + VAT

VNE 15TR1.0 Threaded Short Ferrule Bevel Seat | AA6HBX 13Y402

VNE STAINLESS 15TR1.0 Threaded Short Ferrule Bevel Seat

Item: AA6HBX Model: 15TR1.0Cross Ref: 13Y402
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Short Ferrule
Connection TypeBevel Seat
Overall Length0.688"
Temp. Range-30°F to +250°F
Tube Size1"
Wall Thickness0.065"
Compatible Fitting Connection TypeBevel Seat
Compatible Tube Size (od)1"
Compatible Tube Wall Thickness0.065"
Exterior Finish32 RA
Fitting MaterialStainless Steel
Fitting Side A Inside Diameter7/8"
Fitting Side A Outside Diameter1"
Fitting Side B Outside Diameter1"
Interior Finish32 RA
Material GradeGrade 304
Maximum Operating Pressure400 psi @ 72°F
Maximum Operating Temperature250°F
Minimum Operating Temperature30°F
Specific Fitting ShapeShort Threaded Welding Ferrule
Standards3A

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)1.75
Ship length (cm)2.54
Ship width (cm)2.54
HS code7307290090
Country of OriginTW

Product Variants

ProductModelTube SizeWall ThicknessOverall LengthConnection TypeTemp. RangePrice
VNE 15TR1.5 Ferrule Bevel Seat, Threaded, Short | AA6HBY 13Y403 15TR1.51 1/2"0.065"0.688"Bevel Seat-30°F to +250°F€13.43
VNE 15TR2.0 Threaded Short Ferrule Bevel Seat | AA6HBZ 13Y404 15TR2.02"0.065"0.719"Bevel Seat-30°F to +250°F€18.77
VNE 15TR2.5 Threaded Short Ferrule Bevel Seat | AA6HCA 13Y405 15TR2.52 1/2"0.065"0.844"Bevel Seat-30°F to +250°F€27.47
VNE 15TR3.0 Threaded Short Ferrule Bevel Seat | AA6HCB 13Y406 15TR3.03"0.065"0.938"Bevel Seat-30°F to +250°F€35.94
VNE 15TR4.0 Threaded Short Ferrule Bevel Seat | AA6HCC 13Y407 15TR4.04"0.083"1"Bevel Seat-30°F to +250°F€60.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS 15TR1.0 Threaded Short Ferrule Bevel Seat
€13.86 /unit