VISUAL WORKPLACE INC 60-3007-7236-608 Wet Shadow Board, 36 X 72 Inch, 72 Inch Height, 36 Inch Width, 0.236 Inch Depth | CU7YYH

VISUAL WORKPLACE INC 60-3007-7236-608 Wet Shadow Board, 72 Inch Height, 36 Inch Width, 0.236 Inch Depth

Item: CU7YYH Model: 60-3007-7236-608Cross Ref: 463W03
In Stock

Get it by Tuesday, Jun 17

€459.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoard
ColorBlue, White
Depth0.236"
For Use With1RG341ZCA22CJP82FTP83U5933U6035MY235W544
Hardware MaterialAluminum Composite
IncludesHanging Hardware
MaterialAluminum
Mounting LocationWall
Products IncludedNo
Shadow Board TypeWet Zone Cleaning
Size36" x 72"
Color (board/shadow)Blue, White
Product TypeShadow Board
Size (wxh)36" x 72"
Weight Capacity75 lbs.

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeShadow Board TypeMaterialDepthHardware MaterialProducts IncludedMounting LocationPrice
VISUAL WORKPLACE INC 60-3020-7230-608 Dry Shadow Board, 30 X 72 Inch, 72 Inch Height, 30 Inch Width, 0.236 Inch Depth | CU7YXW 60-3020-7230-60830" x 72"Dry Zone CleaningAluminum0.236"Aluminum CompositeNoWall€455.32
VISUAL WORKPLACE INC 60-3020-7230-628 Dry Shadow Board, 30 X 72 Inch, 72 Inch Height, 30 Inch Width, 0.236 Inch Depth | CU7YXX 60-3020-7230-62830" x 72"Dry Zone CleaningAluminum0.236"Aluminum CompositeNoWall€455.32
VISUAL WORKPLACE INC 60-3020-7230-623 Dry Shadow Board, 30 X 72 Inch, 72 Inch Height, 30 Inch Width, 0.236 Inch Depth | CU7YXY 60-3020-7230-62330" x 72"Dry Zone CleaningAluminum0.236"Aluminum CompositeNoWall€417.85
VISUAL WORKPLACE INC 60-3020-7230-614 Dry Shadow Board, 30 X 72 Inch, 72 Inch Height, 30 Inch Width, 0.236 Inch Depth | CU7YXZ 60-3020-7230-61430" x 72"Dry Zone CleaningAluminum0.236"Aluminum CompositeNoWall€455.32
VISUAL WORKPLACE INC 60-3007-7230-623 Dry Shadow Board, 30 X 72 Inch, 72 Inch Height, 30 Inch Width, 0.236 Inch Depth | CU7YYA 60-3007-7230-62330" x 72"Dry Zone CleaningAluminum0.236"Aluminum CompositeNoWall€455.32
VISUAL WORKPLACE INC 60-3008-7230-608 Dry Shadow Board, 30 X 72 Inch, 72 Inch Height, 30 Inch Width, 0.236 Inch Depth | CU7YYB 60-3008-7230-60830" x 72"Dry Zone CleaningAluminum0.236"Aluminum CompositeNoWall€455.32
VISUAL WORKPLACE INC 60-3008-7230-623 Dry Shadow Board, 30 X 72 Inch, 72 Inch Height, 30 Inch Width, 0.236 Inch Depth | CU7YYC 60-3008-7230-62330" x 72"Dry Zone CleaningAluminum0.236"Aluminum CompositeNoWall€455.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VISUAL WORKPLACE INC 60-3007-7236-608 Wet Shadow Board, 72 Inch Height, 36 Inch Width, 0.236 Inch Depth
€459.53 /unit