Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 10D236 Mini Air Ratchet 3/8in 5-18ftlb 240 Rpm | AA2BZT

SPEEDAIRE 10D236 Mini Air Ratchet 3/8in 5-18ftlb 240 Rpm

Item: AA2BZT Model: 10D236
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€140.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Air Ratchet
Average Cfm @ 15 Sec. Run Time2.53 CFM
Cfm @ Full Load15.2 CFM
Duty Cycle - Air ToolsIndustrial Duty
Duty RatingGeneral Duty , Industrial
ExhaustRear
Exhaust LocationBottom
Free Speed240 RPM
Handle MaterialComposite
Head Height1.562"
Head Width1"
Length5 1/2"
Min. Hose Size0.312" , 5/16"
Power SourceAir Powered
Required Pressure90 psi
Retainer TypeBall Detent
ReversibleYes
ReversingYes
Square Drive Size3/8"
ThrottleLever
Torque Range5 lbs.-ft. to 18 lbs.-ft.
Variable SpeedNo

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)6.6
Ship length (cm)15.49
Ship width (cm)7.87
HS code8467115040
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 10D236 Mini Air Ratchet 3/8in 5-18ftlb 240 Rpm
€140.49 /unit