Flat Shipping

Flat Shipping at €24.99 + VAT

VINYLGUARD 30-VG-1000O-G2 Shrink Tubing 1.000 Inch Id Orange 25 Feet | AG3UKX 33VH14

VINYLGUARD 30-VG-1000O-G2 Shrink Tubing 1.000 Inch Id Orange 25 Feet

Item: AG3UKX Model: 30-VG-1000O-G2Cross Ref: 33VH14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedNo
ColorOrange
Dielectric Strength600V
Flame RetardantNo
I.d. After Shrinking1/2"
I.d. Before Shrinking1"
Length25 ft.
Length (straight Wireway)25 ft.
Max. Voltage600V
Package StyleCut To Length
Shrink Temp.212°F
Shrink Tubing Adhesive LinedNo
Shrink Tubing I.d. Before Shrinking1"
Shrink Tubing Length25 ft.
Shrink Tubing Wall TypeThin Wall
Temp. Range-4°F to +221°F
Wall Thickness After Shrinking0.038" , 1/25"
Wall TypeThin Wall
FeaturesWeather Resistant
MaterialPVC
Shrink Tubing PropertiesUV Light Resistant
StandardsROHS

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)11.68
Ship length (cm)16.51
Ship width (cm)16.51
HS code3917320000
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingColorWall TypeTemp. RangeFlame RetardantShrink Temp.Price
VINYLGUARD 30-VG-4000O-G2 Shrink Tubing 4.000 Inch Id Orange 5 Feet | AG3UDE 33VH38 30-VG-4000O-G24"2"0.07"OrangeThin Wall-4°F to +221°FNo212°F€85.27
VINYLGUARD 30-VG-4000O-G3 Shrink Tubing 4.000 Inch Id Orange 50 Feet | AG3UDF 33VH39 30-VG-4000O-G34"2"0.07"OrangeThin Wall-4°F to +221°FNo212°F€406.81
VINYLGUARD 30-VG-0625B-G2 Shrink Tubing 0.625 Inch Id Black 25 Feet | AG3UKE 33VG97 30-VG-0625B-G20.63"0.31"0.03"BlackThin Wall-4°F to +221°FNo212°F€37.03
VINYLGUARD 30-VG-0625B-G3 Shrink Tubing 0.625 Inch Id Black 100 Feet | AG3UKF 33VG98 30-VG-0625B-G30.63"0.31"0.03"BlackThin Wall-4°F to +221°FNo212°F€79.71
VINYLGUARD 30-VG-0625C-G2 Shrink Tubing 0.625 Inch Id Clear 25 Feet | AG3UKG 33VG99 30-VG-0625C-G20.63"0.31"0.03"ClearThin Wall-4°F to +221°FNo212°F€37.03
VINYLGUARD 30-VG-0625C-G3 Shrink Tubing 0.625 Inch Id Clear 100 Feet | AG3UKH 33VH01 30-VG-0625C-G30.63"0.31"0.03"ClearThin Wall-4°F to +221°FNo212°F€79.71
VINYLGUARD 30-VG-0625O-G2 Shrink Tubing 0.625 Inch Id Orange 25 Feet | AG3UKJ 33VH02 30-VG-0625O-G20.63"0.31"0.03"OrangeThin Wall-4°F to +221°FNo212°F€37.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VINYLGUARD 30-VG-1000O-G2 Shrink Tubing 1.000 Inch Id Orange 25 Feet
€87.60 /unit