Flat Shipping

Flat Shipping at €24.99 + VAT

REMCO 41865 Long Handle Brush White Stiff Polypropylene 3 x 16 | AC7WZD 38Y671

VIKAN 41865 Long Handle Brush White Stiff Polypropylene 3 x 16

Item: AC7WZD Model: 41865Cross Ref: 38Y671
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Handle Brush
Acid ResistantYes
Bristle ColorWhite
Bristle MaterialPolyester
Brush Length4 1/2"
Brush Width3"
Color Coding SystemYes
Fda CompliantYes
Fill TypeStiff Polyester
Handle ColorWhite
Handle Length11.797"
Handle MaterialPolypropylene
Overall Length16"
Temp. ResistanceYes
Trim Length1 1/2"
Bristle FirmnessStiff
Bristle Length1 1/2"
Brush TypeScrub Brush
Chemical ResistantYes
Display Qty1
FeaturesEasily Scrub Stuck on Particles
Handle StyleAngled
Head Width2 3/4"
Temperature ResistantYes

Shipping Info:

Ship weight (kg) 0.2718
Ship height (cm)7.62
Ship length (cm)41.4
Ship width (cm)7.11
HS code9603908050
Country of OriginDK

Product Variants

ProductModelBristle ColorHandle ColorBristle MaterialHandle MaterialBrush LengthHandle LengthColor Coding SystemTrim LengthPrice
REMCO 41862 Long Handle Brush Green Stiff Polypropylene 3 x 16 | AC7WZA 38Y668 41862GreenGreenPolyesterPolypropylene4 1/2"11.797"Yes1 1/2"€21.29
REMCO 41863 Long Handle Brush Blue Stiff Polypropylene 3 x 16 | AC7WZB 38Y669 41863BlueBluePolyesterPolypropylene4 1/2"11.797"Yes1 1/2"€21.29
REMCO 41864 Long Handle Brush Red Stiff Polypropylene 3 x 16 In | AC7WZC 38Y670 41864RedRedPolyesterPolypropylene4 1/2"11.797"Yes1 1/2"€21.29
REMCO 41866 Long Handle Brush Yellow Stiff Polypropylene 3 x 16 In | AC7WZE 38Y672 41866YellowYellowPolyesterPolypropylene4 1/2"11.797"Yes1 1/2"€21.29
REMCO 41869 Washing Brush, Stiff, 15.75 Inch, PP/PBT, Black | CM7PLY 41869--------€15.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 41865 Long Handle Brush White Stiff Polypropylene 3 x 16
€17.00 /unit