VIKAN 40102 Scraper, Threaded Handle, 2 Inch Size, Stainless Steel, Green

Item: CM7QDM Model: 40102Cross Ref: 459V43
In Stock

Get it by Friday, Jun 13

€17.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScraper
AutoclavableYes
Blade Length8 1/8"
Blade MaterialStainless Steel
Blade Width2"
ColorGreen
Fda CompliantYes
Halal/kosherHalal, Kosher
MaterialPolypropylene
Maximum Temperature392°F
Metal DetectableNo
Nsf CertifiedYes
Overall Height1 1/4"
Overall Length8 1/8"
PerforationSolid
Product TypeHand Scraper

Shipping Info:

Ship weight (kg) 0.0893
Ship height (cm)3.3
Ship length (cm)20.57
Ship width (cm)5.08
Country of OriginDK

Product Variants

ProductModelMPNPrice
REMCO 40106 Scraper, Threaded Handle, 2 Inch Size, Stainless Steel, Yellow | CM7QDF 4010640106€15.78
REMCO 40105 Scraper, Threaded Handle, 2 Inch Size, Stainless Steel, White | CM7QDG 4010540105€15.78
REMCO 40104 Scraper, Threaded Handle, 2 Inch Size, Stainless Steel, Red | CM7QDH 4010440104€15.78
REMCO 40108 Scraper, Threaded Handle, 2 Inch Size, Stainless Steel, Purple | CM7QDJ 4010840108€15.78
REMCO 40107 Scraper, Threaded Handle, 2 Inch Size, Stainless Steel, Orange | CM7QDL 4010740107€15.78
REMCO 40103 Scraper, Threaded Handle, 2 Inch Size, Stainless Steel, Blue | CM7QDN 4010340103€15.78
REMCO 40109 Scraper, Threaded Handle, 2 Inch Size, Stainless Steel, Black | CM7QDP 4010940109€15.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 40102 Scraper, Threaded Handle, 2 Inch Size, Stainless Steel, Green
€17.35 /unit