Flat Shipping

Flat Shipping at €24.99 + VAT

VIKAN 10117 Tool Wall Bracket, Orange, Polyamide, Polypropylene, Tpe Rubber

Item: CH6HMQ Model: 10117Cross Ref: 61JA48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Hanger
Height1 7/8"
Length16 1/2"
Width3 7/16"
ColorOrange
Depth16 1/2"
Display Qty1
Fda CompliantYes
FeaturesModules Cannot Slide From Side to Side, The Rail Easily Attaches to The Four Wall Mounts
For Handle Diameter1/16"
For Product TypeJanitorial Tools
Holds(2) Handles with Holes, (3) Handles/Poles
MaterialPolyamide, Polypropylene, TPE Rubber
Mounting LocationWall
Weight Capacity6.61 lbs.

Shipping Info:

Ship weight (kg) 0.3582
Ship height (cm)4.83
Ship length (cm)41.91
Ship width (cm)8.64
Country of OriginDK

Product Variants

ProductModelColorHeightPrice
VIKAN 10112 Tool Wall Bracket, Green, Polyamide, Polypropylene, Tpe Rubber | CH6HMK 61JA43 10112-1 7/8"€68.85
VIKAN 10113 Tool Wall Bracket, Blue, Polyamide, Polypropylene, Tpe Rubber | CH6HML 61JA44 10113Blue1 7/8"€68.85
VIKAN 10114 Tool Wall Bracket, Red, Polyamide, Polypropylene, Tpe Rubber | CH6HMM 61JA45 10114Red1 7/8"€68.85
VIKAN 10115 Tool Wall Bracket, White, Polyamide, Polypropylene, Tpe Rubber | CH6HMN 61JA46 10115-1 7/8"€68.85
VIKAN 10116 Tool Wall Bracket, 16 1/2 Inch x 3 7/16 Inch x 1 7/8 Inch Size, Yellow | CH6HMP 61JA47 10116Yellow1 7/8"€68.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 10117 Tool Wall Bracket, Orange, Polyamide, Polypropylene, Tpe Rubber
€47.22 /unit