Flat Shipping

Flat Shipping at €24.99 + VAT

VIKAN 06154 Hygienic Tool Hanger Red

Item: AD7LCM Model: 06154Cross Ref: 4FA17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHygienic Tool Hanger
ColorRed
Depth5 1/4"
FitsVarious Tools
Height2 1/2"
Length9 1/2"
MaterialPlastic
Metal DetectableNo
MountingWall
Weight Capacity22 lbs.
Display Qty1
FeaturesBrackets Are Extendable
For Product TypeJanitorial Tools
Holds(3) Handles/Poles
Includes Mounting HardwareYes
Mounting Hardware Included(6) Screws, Wall Anchors
Mounting LocationWall
Width6 1/2"

Shipping Info:

Ship weight (kg) 0.2927
Ship height (cm)6.1
Ship length (cm)23.88
Ship width (cm)17.02
HS code3924905650
Country of OriginDK

Product Variants

ProductModelMaterialColorDepthHeightMountingFitsMetal DetectableWeight CapacityPrice
REMCO 06152 Hygienic Tool Hanger Green | AD7LCK 4FA15 06152Molded PlasticGreen5 1/4"2 1/2"WallVarious ToolsNo22 lbs.€40.35
REMCO 06153 Hygienic Tool Hanger Blue | AD7LCL 4FA16 06153Molded PlasticBlue5 1/4"2 1/2"WallVarious ToolsNo22 lbs.€39.84
REMCO 06155 Hygienic Tool Hanger White | AD7LCN 4FA18 06155Molded PlasticWhite5 1/4"2 1/2"WallVarious ToolsNo22 lbs.€39.84
REMCO 06156 Hygienic Tool Hanger Yellow | AD7LCP 4FA19 06156Molded PlasticYellow5 1/4"2 1/2"WallVarious ToolsNo22 lbs.€40.35
REMCO 06157 Hygienic Tool Hanger Orange | AF6DUE 9XYD7 06157Molded PlasticOrange5 1/4"2 1/2"WallVarious ToolsNo22 lbs.€40.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 06154 Hygienic Tool Hanger Red
€30.45 /unit