Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 80055 Adapter, 316 Stainless Steel, MNPT x Press-Fit, EPDM O-Ring Material | CU7YKA

VIEGA PROPRESS 80055 Adapter, 316 Stainless Steel, MNPT x Press-Fit, EPDM O-Ring Material

Item: CU7YKA Model: 80055Cross Ref: 38C125
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Fitting MaterialStainless Steel
Fitting Side A Connection TypeMNPT
Fitting Side B Connection TypePress Fit
O-ring MaterialEPDM
Specific Fitting ShapeStraight Adapter

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting Side B Connection TypeFitting Side A Connection TypeApplicationFitting MaterialSpecific Fitting ShapeO-ring MaterialFitting Side B Pipe SizeFitting Side A Copper Tube SizePrice
VIEGA PROPRESS 80015 Adapter, 316 Stainless Steel, Press-Fit x MNPT, 1/2 Inch Copper Tube Size, Press-Fit | CU7YJX 80015MNPTPress FitPotable WaterStainless SteelStraight AdapterEPDM3/4"1/2"€55.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 80055 Adapter, 316 Stainless Steel, MNPT x Press-Fit, EPDM O-Ring Material
€154.49 /unit