Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 80015 Adapter, 316 Stainless Steel, Press-Fit x MNPT, 1/2 Inch Copper Tube Size, Press-Fit | CU7YJX

VIEGA PROPRESS 80015 Adapter, 316 Stainless Steel, Press-Fit x MNPT, 1/2 Inch Copper Tube Size, Press-Fit

Item: CU7YJX Model: 80015Cross Ref: 788DU1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.30 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationPotable Water
Fitting MaterialStainless Steel
Fitting Side A Connection TypePress Fit
Fitting Side A Copper Tube Size1/2"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/4"
O-ring MaterialEPDM
Specific Fitting ShapeStraight Adapter
Includes Pre-applied Thread SealantYes
Material GradeGrade 316

Shipping Info:

Ship weight (kg) 0.077
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting Side B Connection TypeFitting Side A Connection TypeApplicationFitting MaterialSpecific Fitting ShapeO-ring MaterialFitting Side B Pipe SizeFitting Side A Copper Tube SizePrice
VIEGA PROPRESS 80055 Adapter, 316 Stainless Steel, MNPT x Press-Fit, EPDM O-Ring Material | CU7YKA 80055Press FitMNPT-Stainless SteelStraight AdapterEPDM--€145.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 80015 Adapter, 316 Stainless Steel, Press-Fit x MNPT, 1/2 Inch Copper Tube Size, Press-Fit
€62.30 /unit