Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 20868 Tee Copper P x P x Fnpt 4 x 4 x 2 Inch | AB4BEX 1WNV6

VIEGA PROPRESS 20868 Tee Copper P x P x Fnpt 4 x 4 x 2 Inch

Item: AB4BEX Model: 20868Cross Ref: 1WNV6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€362.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialCopper
Connection TypePress x Press x FNPT
MaterialCopper
Max. Pressure200 psi
Pipe Size2"
Seal MaterialEPDM
Temp. Range0°F to +250°F
Tube Size4" x 4" x 2"
Use WithXL-C Rings & V2 Actuator
ApplicationPotable Water
Compatible ToolViega ProPress
Fitting MaterialCopper
Fitting Side A Copper Tube Size4"
Fitting Side B Copper Tube Size4"
Fitting Side C Connection TypeFNPT
Maximum Operating Pressure200 psi
O-ring MaterialEPDM
Overall Length7 15/16"
Specific Fitting ShapeAdapter Tee
StandardsASTM B75, ASTM B88

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)12.7
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412100000
Country of OriginDE

Product Variants

ProductModelPipe SizeTube SizeConnection TypeMaterialSeal MaterialUse WithPrice
VIEGA PROPRESS 20883 Tee P x P x Fnpt 2-1/2 x 2-1/2 Inch | AB4BER 1WNV1 208833/4"2 1/2" x 2 1/2" x 3/4"-CopperEPDMXL-C Rings & V2 Actuator€271.15
VIEGA PROPRESS 20878 Tee P x P x Fnpt 2-1/2 x 2-1/2 Inch | AB4BET 1WNV2 208782"2.5" x 2.5" x 2"-CopperEPDMXL-C Rings & V2 Actuator€249.24
VIEGA PROPRESS 20893 Tee Copper P x P x Fnpt 3 x 3 Inch | AB4BEU 1WNV3 208933/4"0.75" x 3" x 3"Press x Press x FNPTCopperEPDMXL-C Rings & V2 Actuator€327.68
VIEGA PROPRESS 20888 Tee Copper P x P x Fnpt 3 x 3 x 2 Inch | AB4BEV 1WNV4 208882"3" x 3" x 2"-CopperEPDMXL-C Rings & V2 Actuator€314.74
VIEGA PROPRESS 20873 Tee Copper P x P x Fnpt 4 x 4 Inch | AB4BEW 1WNV5 208733/4"0.75" x 4" x 4"Press x Press x FNPTCopperEPDMXL-C Rings & V2 Actuator€361.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 20868 Tee Copper P x P x Fnpt 4 x 4 x 2 Inch
€362.07 /unit