Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA MEGAPRESS 98540 Cap, 316 Stainless Steel, Press Fit, 1/2 Inch Pipe Size, FKM O-Ring Material, Cap, 316 | CU7YAG

VIEGA MEGAPRESS 98540 Cap, 316 Stainless Steel, Press Fit, 1/2 Inch Pipe Size, FKM O-Ring Material, Cap

Item: CU7YAG Model: 98540Cross Ref: 801DN0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
ApplicationCompressed Air, Hydronics, Industrial Gases, Marine
Compatible Pipe MaterialStainless Steel
Connection TypePress Fit
Fitting MaterialStainless Steel
For Pipe Size1/2"
GradeGrade 322
MaterialStainless Steel
Max. Operating Pressure200 psig
O-ring MaterialFKM
Overall Length3.281"
Specific Fitting ShapeCap
Compatible Pipe Size1/2"
Finish/coating322 stainless steel
Fitting Connection TypePress Fit
Material GradeGrade 316
Maximum Operating Pressure200 psig
Maximum Operating Temperature250°F
StandardsANSI, ASTM: NSF, DNV-GL APPROVED, ICC COMPLIANT, LR-TYPE LISTED, UL LISTED, UMC COMPLIANT

Shipping Info:

Ship weight (kg) 0.571
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFitting MaterialO-ring MaterialFor Pipe SizeMax. Operating PressureCompatible Pipe MaterialGradeMaterialPrice
VIEGA MEGAPRESS 95825 Cap, 304 Stainless Steel, Press Fit, 1 1/4 Inch Pipe Size, FKM O-Ring Material | CU7YAE 958253"Stainless SteelFKM1 1/4"200 psiStainless Steel--€61.89
VIEGA MEGAPRESS 90390 Cap, 316 Stainless Steel, Press Fit, 1/2 Inch Pipe Size, EPDM O-Ring Material, Cap | CU7YAF 903902.156"Stainless SteelEPDM1/2"200 psi---€51.56
VIEGA MEGAPRESS 98545 Cap, 316 Stainless Steel, Press Fit, 3 Inch Pipe Size, FKM O-Ring Material, Cap | CU7YAH 985453.781"Stainless SteelFKM3"200 psigStainless SteelGrade 323Stainless Steel€388.41
VIEGA MEGAPRESS 28865 Cap, Zinc Nickel-Plated Carbon Steel, Press Fit, 3 Inch Pipe Size, HNBR | CU7YAJ 288653.781"Carbon SteelHNBR3"-Carbon Steel--€201.25
VIEGA MEGAPRESS 28870 Cap, Zinc Nickel-Plated Carbon Steel, Press Fit, 4 Inch Pipe Size, HNBR | CU7YAK 288704.656"Carbon SteelHNBR4"-Carbon Steel--€272.67
VIEGA MEGAPRESS 84115 Cap, Zinc Nickel Carbon Steel, Press Fit, 1/4 Inch Pipe Size, FKM, Cap | CU7YAL 841152.938"Carbon SteelFKM1/4"200 psigCarbon Steel--€45.25
VIEGA MEGAPRESS 84100 Cap, Zinc Nickel Carbon Steel, Press Fit, 1/2 Inch Pipe Size, FKM, Cap | CU7YAM 841002 1/8"Carbon SteelFKM1/2"200 psigCarbon Steel--€22.41

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 98540 Cap, 316 Stainless Steel, Press Fit, 1/2 Inch Pipe Size, FKM O-Ring Material, Cap
€291.69 /unit