Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA MEGAPRESS 28865 Cap, Zinc Nickel-Plated Carbon Steel, Press Fit, 3 Inch Pipe Size, HNBR | CU7YAJ

VIEGA MEGAPRESS 28865 Cap, Zinc Nickel-Plated Carbon Steel, Press Fit, 3 Inch Pipe Size, HNBR

Item: CU7YAJ Model: 28865Cross Ref: 788DL9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€222.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
ApplicationFuel Oil, Gas
Compatible Pipe MaterialCarbon Steel
Compatible ToolMegapress XL Rings And Pressbooster, Z3 Actuator
Connection TypePress Fit
FinishZinc Nickel Plated
Fitting MaterialCarbon Steel
For Pipe Size3"
Includes Center StopNo Center Stop
O-ring MaterialHNBR
Overall Length3.781"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeCap
Compatible Pipe Size3"
Finish/coatingZinc Nickel Plated
Fitting Connection TypePress Fit
Includes Pre-applied Thread SealantYes

Shipping Info:

Ship weight (kg) 0.7686
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFitting MaterialO-ring MaterialFor Pipe SizeMax. Operating PressureCompatible Pipe MaterialGradeMaterialPrice
VIEGA MEGAPRESS 95825 Cap, 304 Stainless Steel, Press Fit, 1 1/4 Inch Pipe Size, FKM O-Ring Material | CU7YAE 958253"Stainless SteelFKM1 1/4"200 psiStainless Steel--€61.89
VIEGA MEGAPRESS 90390 Cap, 316 Stainless Steel, Press Fit, 1/2 Inch Pipe Size, EPDM O-Ring Material, Cap | CU7YAF 903902.156"Stainless SteelEPDM1/2"200 psi---€51.56
VIEGA MEGAPRESS 98540 Cap, 316 Stainless Steel, Press Fit, 1/2 Inch Pipe Size, FKM O-Ring Material, Cap, 316 | CU7YAG 985403.281"Stainless SteelFKM1/2"200 psigStainless SteelGrade 322Stainless Steel€284.59
VIEGA MEGAPRESS 98545 Cap, 316 Stainless Steel, Press Fit, 3 Inch Pipe Size, FKM O-Ring Material, Cap | CU7YAH 985453.781"Stainless SteelFKM3"200 psigStainless SteelGrade 323Stainless Steel€388.41
VIEGA MEGAPRESS 28870 Cap, Zinc Nickel-Plated Carbon Steel, Press Fit, 4 Inch Pipe Size, HNBR | CU7YAK 288704.656"Carbon SteelHNBR4"-Carbon Steel--€272.67
VIEGA MEGAPRESS 84115 Cap, Zinc Nickel Carbon Steel, Press Fit, 1/4 Inch Pipe Size, FKM, Cap | CU7YAL 841152.938"Carbon SteelFKM1/4"200 psigCarbon Steel--€45.25
VIEGA MEGAPRESS 84100 Cap, Zinc Nickel Carbon Steel, Press Fit, 1/2 Inch Pipe Size, FKM, Cap | CU7YAM 841002 1/8"Carbon SteelFKM1/2"200 psigCarbon Steel--€22.41

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 28865 Cap, Zinc Nickel-Plated Carbon Steel, Press Fit, 3 Inch Pipe Size, HNBR
€222.32 /unit