Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 79840 Low Lead Bronze Ball Valve Press 1-1/2 In | AE6QLV 5UMN9

VIEGA MEGAPRESS 79840 Low Lead Bronze Ball Valve Press 1-1/2 In

Item: AE6QLV Model: 79840Cross Ref: 5UMN9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€283.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPress Ball Valve
Ball MaterialStainless Steel
Ball Valve Product GroupManual
Body MaterialLow Lead Bronze
Body StyleInline
Connection TypePress x Press
GradeGrade 316
Handle MaterialMetal
Handle TypeLever Locking
Max. Pressure250 psi
Max. Steam Pressure15 psi WSP
Pipe Size1 1/2"
PortFull
Port TypeFull
Seal MaterialEPDM
Seat MaterialPTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range0°F to 250°F
Tube Size1 1/2"
Valve DesignTwo Piece
3-a ComplianceNot Rated
Ball Port StyleFull Port
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1Press
Connection Type - Side 2Press
For MediaPotable Water
HandleLocking Lever
Handle ColorGreen
Handle Height3.02"
Handle Length6.12"
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)200 psi
Max. Pressure (steam)Not Rated
Media Temp. Range0°F to 250°F
Nominal Valve Size1 1/2"
Nsf Certifications For Food And Drinking WaterNSF 61
Overall Length5.54"
Standards13D AND 13R: FIRE SPRINKLER, CRN, CSA, FM LISTED, IAPMO: UNIFORM PLUMBING CODE, ICC, NFPA 13, NSF/ANSI 372: DRINKING WATER SYSTEM COMPONENTS - LEAD CONTENT, PHCC: NATIONAL STANDARD PLUMBING CODE, UL LISTED
Vacuum Service Rating-29.2 in. hg
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Valve SeriesProPress
Valve Ways2-Way
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 1.467
Ship height (cm)7.62
Ship length (cm)24.13
Ship width (cm)20.32
HS code8481803070
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 79840 Low Lead Bronze Ball Valve Press 1-1/2 In
€283.22 /unit