Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 79035 Check Valve 1/2 x 1/2 Inch P x P | AE6QGC 5ULX8

VIEGA MEGAPRESS 79035 Check Valve 1/2 x 1/2 Inch P x P

Item: AE6QGC Model: 79035Cross Ref: 5ULX8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Connection TypeP x P
Cracking Pressure0.5 psi
MaterialLow Lead Bronze
Max. Water Pressure200 psi
Seal MaterialEPDM
Size1/2" x 1/2"
3-a ComplianceNot Rated
Body MaterialBronze
Connection Size - Side 21/2"
Connection Type - Side 1Press
Connection Type - Side 2Press
Flow Rate15 GPM
Includes CounterweightNo Counterweight
Max. Pressure (steam)Not Rated
Overall Length2.52"
Pipe Size1/2"
Poppet MaterialStainless Steel
Spring MaterialStainless Steel
StandardsCONFORMS TO MSS SP-80
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve Series2974ZL

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code8481301010
Country of OriginDE

Product Variants

ProductModelConnection TypeCracking PressureMax. Water PressureSeal MaterialPrice
VIEGA PROPRESS 79040 Check Valve 3/4 x 3/4 Inch P x P | AE6QGD 5ULX9 79040P x P0.5 psi200 psiEPDM€56.19
VIEGA PROPRESS 79045 Check Valve 1 x 1 Inch P x P | AE6QGE 5ULY0 79045P x P0.5 psi200 psiEPDM€60.45
VIEGA PROPRESS 79050 Check Valve 1-1/4 x 1-1/4 Inch P x P | AE6QGF 5ULY1 79050P x P0.5 psi200 psiEPDM€82.17
VIEGA PROPRESS 79055 Check Valve 1-1/2 x 1-1/2 Inch P x P | AE6QGG 5ULY2 79055P x P0.5 psi200 psiEPDM€119.50
VIEGA PROPRESS 79060 Check Valve 2 x 2 Inch P x P | AE6QGH 5ULY3 79060P x P0.5 psi200 psiEPDM€218.06

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 79035 Check Valve 1/2 x 1/2 Inch P x P
€41.86 /unit