Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 25611 Adapter Carbon Steel Adapter 1-1/2 x 3/4 | AH3GMB 31XK12

VIEGA MEGAPRESS 25611 Adapter Carbon Steel Adapter 1-1/2 x 3/4

Item: AH3GMB Model: 25611Cross Ref: 31XK12
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Adapter
Connection TypePress x FPT
MaterialCarbon Steel
Max. Operating Pressure125 psi
Pipe Size1 1/2" x 3/4"
Temp. Range-40°F to +180°F
Tube Size3/4" x 3/4" x 3/4"
ApplicationAir, Fuel, Natural Gas
Finish/coatingZinc Nickel Plated
Fitting MaterialCarbon Steel
Fitting Side A Connection TypePress-Fit
Fitting Side A Pipe Size1 1/2"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size3/4"
Maximum Operating Pressure125 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature40°F
O-ring MaterialHNBR
Overall Length3 23/32"
Resistance PropertiesChemical Resistant, Heat Resistant, Oil Resistant
Specific Fitting ShapeStraight Adapter
StandardsABS TYPE APPROVAL, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO, IAPMO ANSI LC4/CSA 6.32, ICC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)20.32
Ship length (cm)15.24
Ship width (cm)2.73
Country of OriginDE

Product Variants

ProductModelPipe SizeConnection TypeTube SizeBody MaterialMax. Operating PressureTemp. RangeMaterialPrice
VIEGA PROPRESS 25101 Adapter P x Mnpt 1/2 x 1/2 Inch | AC6WPW 36N769 251011/2"Press x MNPT1/2"Carbon Steel125 psi-40°F to +180°F-€21.47
VIEGA PROPRESS 25106 Adapter P x Mnpt 3/4 x 3/4 Inch | AC6WPX 36N770 251063/4"Press x MNPT3/4"Steel125 psi-40°F to +180°F-€23.37
VIEGA PROPRESS 25111 Adapter P x Mnpt 1 Inch 1 Inch | AC6WPY 36N771 251111"Press x MNPT1"Steel125 psi-40°F to +180°F-€31.11
VIEGA PROPRESS 25116 Adapter P x Mnpt 1-1/4 Inch 1-1/4 Inch | AC6WPZ 36N772 251161 1/4"Press x MNPT1 1/4"Steel125 psi-40°F to +180°F-€35.12
VIEGA PROPRESS 25121 Adapter P x Mnpt 1-1/2 Inch 1-1/2 Inch | AC6WQA 36N773 251211 1/2"Press x MNPT1 1/2"Steel125 psi-40°F to +180°F-€39.23
VIEGA PROPRESS 25126 Adapter P x Mnpt 2 Inch 2 Inch | AC6WQB 36N774 251262"Press x MNPT2"Steel125 psi-40°F to +180°F-€61.09
VIEGA PROPRESS 25581 Adapter Carbon Steel Adapter 1 x 1/2 | AH3GLX 31XK08 255811" x 1/2"Press x FPT2" x 1/2"-125 psi-40°F to +180°FCarbon Steel€33.64

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 25611 Adapter Carbon Steel Adapter 1-1/2 x 3/4
€52.02 /unit